Shop PIP
See all product information
Create Account
Insulating Fully Coated Gloves, Men's Universal, Hi-Viz Orange, Foam Lining, 11.2in L, Resists acid
- Mfr # 58-7303
- Zoro # G116312391
product price:Â
$
11.95
/ea
Sold in multiples of 12 for
$143.40
Key Features
Glove Coating Material
PVC
Glove Coating Coverage
Full
Glove Coating Finish
Smooth
Glove Lining Material
Foam
Resists
Acid, Caustic, Grease, Liquid, Oil and Solvent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58-7303
- Zoro #
- G116312391
- UPC #
- 616314006593
- Country of Origin
- Pakistan
- Glove Coating Material
- PVC
- Glove Coating Coverage
- Full
- Glove Coating Finish
- Smooth
- Glove Lining Material
- Foam
- Resists
- Acid, Caustic, Grease, Liquid, Oil and Solvent
- Cuff Style
- Knit Wrist
- Color
- Hi-Viz Orange
- Thumb Style
- Smooth Grip
Dimensions
- Glove Size
- Universal
Description
PIP ProCoat fully coated gloves dipped insulated men's, universal size, PVC palm, hi-viz orange, smooth, smooth grip style, foam lining, knit wrist cuff, supported support, PVC coating, 11.2 in length, resists: acid, caustic, grease, liquid, oil and solvent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.