Ironcat 30" Irontex Flame Retardant Cotton Jacket, Green, XL, All Cotton

  • Mfr # 7050/XL

  • Zoro # G505829752


product price:  $99.19
/ea
Free Shipping & Returns

Key Features

Length
30"
Color
Royal
Material
100% Cotton
Standards
ASTM D6413
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7050/XL
Zoro #
G505829752
UPC #
662909004284
Country of Origin
China

Dimensions

Length
30"
Size
XL

Details

Color
Royal
Material
100% Cotton
Standards
ASTM D6413
Fabric Weight
9 oz
Closure Type
Snap

Description

Ironcat 30" irontex flame retardant cotton jacket, green, xl, all cotton irontex flame retardant 9 oz green 100% cotton fabric protects from light spark and spatter. Black anodized snaps and rivets do not corrode and prevent flashback. Adjustable snap at wrist for custom fit. Astm d6413. Flame resistance lasts the life of the garment with proper care and maintenance of 100 home washings and 50 commercial washings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.