Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, 4XL

  • Mfr # 7060/4XL

  • Zoro # G708418685


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Hi-Vis Orange
Number of Pockets
1
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7060/4XL
Zoro #
G708418685
UPC #
662909004758
Country of Origin
China

Dimensions

Size
4XL

Details

Color
Hi-Vis Orange
Number of Pockets
1
Fabric Weight
9 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.