Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ironcat 9oz 30in Sateen Cotton Jacket, Red, 4XL

  • Mfr # 7050R/4XL

  • Zoro # G308418696


product price: $65.49
/ea

Key Features

Material
100% Cotton
Color
Royal
Closure Type
Snap
Size
4XL
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7050R/4XL
Zoro #
G308418696
UPC #
662909087065
Country of Origin
China

Dimensions

Size
4XL
Length
30 in

Details

Material
100% Cotton
Color
Royal
Closure Type
Snap
Fabric Weight
9 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.