Ironcat 9oz 30in Sateen Cotton Jacket, Royal Blue, 3XL

  • Mfr # 7050RB/3XL

  • Zoro # G808418677


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Length
30 in
Closure Type
Snap
Size
3XL
Material
100% Cotton
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7050RB/3XL
Zoro #
G808418677
UPC #
662909086983
Country of Origin
China

Dimensions

Length
30 in
Size
3XL

Details

Closure Type
Snap
Material
100% Cotton
Fabric Weight
9 oz
Color
Royal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.