
Ironcat FR Cotton Leather Cape Sleeve Apron w/ Black Anodized Snap, Dark Brown, 4XL
Mfr # 8051/4XL
Zoro # G608418709
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
ATPV Rating
10 cal/cm2
Material
FR Cotton/Leather
Features
14 in Bib
Fabric Weight
7 oz
Color
Dark Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8051/4XL
Zoro #
G608418709
UPC #
616314355301
Country of Origin
Pakistan
Dimensions
Size
4XL
Details
ATPV Rating
10 cal/cm2
Material
FR Cotton/Leather
Features
14 in Bib
Fabric Weight
7 oz
Color
Dark Brown
Gender
Men's
Garment Type
Cape Sleeves
Item
Ironcat FR Cape Sleeve Apron
Standards
NFPA 2112, NFPA 70E PPE2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.