Ironcat FR Cotton Leather Cape Sleeve Apron w/ Black Anodized Snap, Dark Brown, 5XL

  • Mfr # 8051/5XL

  • Zoro # G008418729


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

ATPV Rating
10 cal/cm2
Fabric Weight
7 oz
Gender
Men's
Color
Dark Brown
Features
14 in Bib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8051/5XL
Zoro #
G008418729
UPC #
616314355325
Country of Origin
Pakistan

Dimensions

Size
5XL

Details

ATPV Rating
10 cal/cm2
Item
Ironcat FR Cape Sleeve Apron
Fabric Weight
7 oz
Gender
Men's
Color
Dark Brown
Features
14 in Bib
Garment Type
Cape Sleeves
Material
FR Cotton/Leather
Standards
NFPA 2112, NFPA 70E PPE2, ASTM F1959 and ASTM F1506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.