Ironcat Irontex Flame Retardant Cotton Cape Sleeve, Green, L, All Cotton

  • Mfr # 7051/L

  • Zoro # G105829701


product price:  $87.59
/ea
Free Shipping & Returns

Key Features

Color
Green
Size
L
Standards
ASTM D6413
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7051/L
Zoro #
G105829701
UPC #
662909004369
Country of Origin
China

Dimensions

Size
L

Details

Color
Green
Standards
ASTM D6413
Fabric Weight
9 oz

Description

Ironcat irontex flame retardant cotton cape sleeve, green, large, all cotton irontex flame retardant 9 oz green 100% cotton fabric protects upper body and arms from spark and spatter. Black anodized snaps and rivets do not corrode and prevent flashback. Designed to coordinate with fr cotton bib attachment. Astm d6413. Flame resistance lasts the life of the garment with proper care and maintenance of 100 home washings and 50 commercial washings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.