
Jacket, 100% Polyester, Hi-Viz Lime Yellow, 3XL
Mfr # 333-1762-LY/3X
Zoro # G0636865
product price: $59.65
/eaKey Features
Material
100% Polyester
Color
Hi-Viz Lime Yellow
Front Closure Type
Zip
Number of Pockets
8
Closure Type
Zip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333-1762-LY/3X
Zoro #
G0636865
UPC #
616314110092
Country of Origin
China
Dimensions
Size
3XL
Length
48 cm
Details
Item
Jacket
Material
100% Polyester
Color
Hi-Viz Lime Yellow
Front Closure Type
Zip
Number of Pockets
8
Closure Type
Zip
Lining Material
Fleece and Taffeta
Standards
ANSI Type R Class 3
Style
Hi-Vis
Water-Resistant
Water Resistant
Description
Bomber Jacket Zip Out Fleece Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.