Zoro Homepage

Jacket, 100% Polyester, Hi-Viz Orange, Xl

  • Mfr # 333-1762-OR/XL

  • Zoro # G0625184


product price: $59.65
/ea
Item requires special delivery charges. A $10.40 per item surcharge will be applied.

Key Features

Material
100% Polyester
Color
Hi-Viz Orange
Front Closure Type
Zip
Number of Pockets
8
Closure Type
Zip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-1762-OR/XL
Zoro #
G0625184
UPC #
616314117459
Country of Origin
China

Dimensions

Size
Xl

Details

Item
Jacket
Material
100% Polyester
Color
Hi-Viz Orange
Front Closure Type
Zip
Number of Pockets
8
Closure Type
Zip
Lining Material
Fleece and Taffeta
Insulated for Cold Conditions
Yes
Standards
ANSI Type R Class 3
Style
Hi-Vis
Water-Resistant
Water Resistant

Description

Bomber Jacket Zip Out Fleece Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.