Shop PIP
See all product information
Create Account
Jacket, Hi-Vis Orange, Zipper, Polyester
- Mfr # 333M6375H
- Zoro # G722917003
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Standards
ANSI
Back Stripe Pattern
U
Number of Inside Pockets
0
Size-Body Type
Regular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333M6375H
- Zoro #
- G722917003
- UPC #
- 616314807282
- Country of Origin
- China
- Gender
- Men's
- Standards
- ANSI
- Back Stripe Pattern
- U
- Number of Inside Pockets
- 0
- Insulated for Cold Conditions
- Yes
- Front Closure Type
- Zipper
- Material
- Polyester
- Item
- Jacket
- Color
- Hi-Vis Orange
- Temperature Rating
- -51 Degrees F
- Features
- 50+ UPF Sun Protection, Waterproof Rating: Up to 10,000 mm H2O
- Number of Outside Pockets
- 4
- ANSI Type
- R
- Water-Resistant
- Yes
- ANSI Class
- 3
- Style
- Jacket
- Includes Removable Liner
- Yes
- Shell Material
- Polyester
- Wire Color
- Hi-Vis Orange
- Container Type
- Jacket
- Sensor Body Style
- Jacket
- Traction Material
- Polyester
Dimensions
- Size-Body Type
- Regular
- Length
- 33 in
- Size
- 3XL
- Fits Chest Size
- 50+ UPF Sun Protection, Waterproof Rating: Up to 10,000 mm H2O
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Jacket, Garment Type Jacket, Length Type Waist, Product Type Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Hi-Vis Orange, Size - Alpha 3XL, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Detachable, Material Polyester, Temperature Rating -51 Degrees F, Includes Removable Liner Yes, Garment Features Navy Bottom, Standards ANSI, Insulated for Cold Conditions Yes, Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.