Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Hi-Vis Orange, Zipper, Polyester

  • Mfr # 333W6375H

  • Zoro # G022917406


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333W6375H
Zoro #
G022917406
UPC #
616314803819
Country of Origin
China

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Hi-Vis Orange, Size 3XL, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Detachable, Material Polyester, Temperature Rating -51 Degrees F, Includes Removable Liner Yes, Garment Features Navy Bottom, Standards ANSI, Insulated for Cold Conditions Yes, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.