Jacket With Black Trim Body And Cuffs, 100% Polyester 300D Oxford with PU Coating, 5XL
Mfr # 333-1770-LY/5X
Zoro # G1284179
product price:Â $80.25
/ea
Free Shipping & Returns
Key Features
Material
100% Polyester 300D Oxford with PU Coating
Color
High Visibility Lime Yellow with Silver Stripes
Number of Pockets
7
Number of Inside Pockets
3
Lining Material
Fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
333-1770-LY/5X
Zoro #
G1284179
UPC #
616314118630
Country of Origin
China
Dimensions
Size
5XL
Length
53 cm
Details
Item
Jacket With Black Trim Body And Cuffs
Material
100% Polyester 300D Oxford with PU Coating
Color
High Visibility Lime Yellow with Silver Stripes
Number of Pockets
7
Number of Inside Pockets
3
Lining Material
Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI Type R Class 3
Features
Waterproof
Yes
Water-Resistant
Water Resistant
Description
Jacket With Black Trim Body And Cuffs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.