Jacket With Black Trim Body And Cuffs, 100% Polyester 300D Oxford with PU Coating, Xl

  • Mfr # 333-1770-LY/XL

  • Zoro # G1283926


product price:  $76.15
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester 300D Oxford with PU Coating
Color
High Visibility Lime Yellow with Silver Stripes
Number of Pockets
7
Number of Inside Pockets
2
Lining Material
Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
333-1770-LY/XL
Zoro #
G1283926
UPC #
616314118593
Country of Origin
China

Dimensions

Size
Xl

Details

Item
Jacket With Black Trim Body And Cuffs
Material
100% Polyester 300D Oxford with PU Coating
Color
High Visibility Lime Yellow with Silver Stripes
Number of Pockets
7
Number of Inside Pockets
2
Lining Material
Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI Type R Class 3
Features
Double Front Storm Flap Zipper Closure; Removable Black 280g Fleece Liner; Water Tight "D" Ring Access; I.D. Pocket and Radio/Cell Pocket; Mic Tabs with Reinforced Stitching; Pen Pockets on the Sleeve; Detachable Hideaway Hood; Adjustable Elastic Cuffs and Elastic Waist; Inner Liner Pockets for Keeping Items out of the Elements; Waterproof Rating 2000+mm
Waterproof
Yes
Water-Resistant
Yes

Description

Jacket With Black Trim Body And Cuffs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.