Shop PIP

Kevlar Gloves W/Micro surface Nitrile Coated Palm & Fingers, Medium Weight, XL

  • Mfr # 09-K1660/XL
  • Zoro # G702573519

product price: 
$
405.99
/ea
Free Shipping & Returns

Key Features

Glove Size
XL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
09-K1660/XL
Zoro #
G702573519
UPC #
1616314096517
Country of Origin
Mexico

Dimensions

Glove Size
XL

Description

KEVLAR® GLOVES W/MICRO SURFACE NITRILE COATED PALM & FINGERS, MEDIUM WEIGHT, XL FEATURES:
    DUPONT KEVLAR® BRAND FIBER PROVIDES HIGH TENSILE STRENGTH RELATIVE TO ITS WEIGHT - UP TO FIVE TIMES STRONGER THAN STEEL KEVLAR® YARN IS DESIGNED TO BE CUT RESISTANT KEVLAR® WILL NOT MELT, IGNITE OR CONDUCT ELECTRICITY SEAMLESS KNIT CONSTRUCTION PROTECTS HANDS WITHOUT SACRIFICING COMFORT OR DEXTERITY MICROFINISH® PROVIDES EXCELLENT GRIP TO REDUCE SLIPPAGE OF SHARP OBJECTS SOLD IN 12 PAIRS PER DOZEN, PRICED PER DOZEN.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.