Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level A2 , Double Dipped , Nitrile , Foam , XL 12 PK

  • Mfr # 09-K1660/XL

  • Zoro # G9315752


product price: $156.99
/pk 12, $13.08/ea
Free Shipping & Returns

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow,Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K1660/XL
Zoro #
G9315752
UPC #
616314096518
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.4 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow,Black
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
717
Glove Construction
Seamless Knit
Suggested Use Environment
Oily
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Double-Dipped
Yes
Latex-Free
No
Glove Coating Color
Black
Knit Material Color
Yellow
Silicone-Free
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Cut-Resistance Coverage
Full
Brand and Series
PIP G-Tek(R) KEV(TM) 09-K1660

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Double-Dipped Yes, Coating Type Double Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.