
Kevlar(R) Sleeve, 1 Ply, ANSI Cut Level 3
Mfr # 10-KS18S
Zoro # G203440570
product price: $3.85
/eaSold in multiples of 12 for $46.20
Key Features
Size
S
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Color
Yellow
Sleeve Material
Kevlar(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-KS18S
Zoro #
G203440570
UPC #
616314015151
Country of Origin
United States
Dimensions
Size
S
Length
18"
Details
Item
Kevlar(R) Sleeve,1 Ply,ANSI Cut Level 3
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Color
Yellow
Sleeve Material
Kevlar(R)
Cut-Resistant Material
Kevlar(R)
ANSI/ISEA Cut Level
A2
Description
Kevlar(R) Sleeve,1 Ply,ANSI Cut Level 3, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.