Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kevlar(R) W/Leather Palm, Medium Weight, PK12, Cut Level A4 , S 12 PK

  • Mfr # 09-K300LP/S

  • Zoro # G603441566


product price: $323.99
/pk 12, $27.00/ea
Free Shipping & Returns

Key Features

Glove Size
7Ga
ANSI/ISEA Cut Level
A4
Color
Yellow
Cuff Style
Knit Wrist
Glove Length
27 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K300LP/S
Zoro #
G603441566
UPC #
616314003554
Country of Origin
China

Dimensions

Glove Size
7Ga
Glove Length
27 cm
Thickness
7G

Details

Item
Kevlar(R) W/Leather Palm,Medium Weight,PK12
ANSI/ISEA Cut Level
A4
Color
Yellow
Cuff Style
Knit Wrist
Glove Materials
100% Kevlar®
ANSI/ISEA Cut Grams
2106
Glove Construction
Leather Palm
Glove Features
Custom Print Gloves
Glove Lining Material
Kevlar
Series
Kut Gard
ANSI/ISEA Puncture Level
3

Description

Kevlar(R) W/Leather Palm,Medium Weight,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.