
Knit Gloves, Cut Level 1 , Polyurethane , Flat , 2XL 12 PK
Mfr # 33-425OR/XXL
Zoro # G803519553
product price: $32.29
/pk 12, $2.69/eaKey Features
ANSI/ISEA Cut Level
1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Hi-Vis Orange
Glove Coating Finish
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-425OR/XXL
Zoro #
G803519553
UPC #
616314092169
Country of Origin
China
Dimensions
Glove Size
2XL
Glove Length
32 cm
Details
Item
Knit Gloves
ANSI/ISEA Cut Level
1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Hi-Vis Orange
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
217
Glove Construction
Coated Seamless Knit
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.