Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level 1 , Polyurethane , Flat , M 12 PK

  • Mfr # 33-425OR/M

  • Zoro # G203441447


product price: $34.59
/pk 12, $2.88/ea

Key Features

Glove Size
M
ANSI/ISEA Cut Level
1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Hi-Vis Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-425OR/M
Zoro #
G203441447
UPC #
616314092138
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Hi-Vis Orange
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
217
Glove Construction
Coated Seamless Knit
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.