Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level Not Rated , Polyurethane , Flat , S 12 PK

  • Mfr # 33-425LY/S

  • Zoro # G603441276


product price: $32.69
/pk 12, $2.72/ea

Key Features

Glove Size
S
ANSI/ISEA Cut Level
Not Rated
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-425LY/S
Zoro #
G603441276
UPC #
616314092183
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
8.5 in
Thickness
13 gauge

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
Not Rated
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
4
Series
33-425LY
Cuff Style
Knit
Glove Materials
Polyester
ANSI/ISEA Cut Grams
217 g
Glove Construction
Seamless Knit
Reversible
No
Standards
ANSI, EN388
Glove Hand Style
Left and Right
Sold As
Pair
Glove Lining Material
Nylon
Pairs per Package
300
Hand Protection Style
Glove
Reflective Backing
Yes
Cuff Color
Red
Palm Type
Coated
Glove Features
Breathable, High-Visibility
EN 388 Impact Rated
No
Knit Material Color
Hi-Vis Yellow
ANSI/ISEA Abrasion Cycles
1,000
Silicone-Free
Yes
EN 388 Rating
3131AX
Glove Coating Color
Hi-Vis Yellow
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Latex-Free
No
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Lint-Free
No
Double-Dipped
No
Hem Style
Finished
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3131AX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.