Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Flat Full, Elastic, L, 1 PR

  • Mfr # 19-007/L

  • Zoro # G309991013


product price: $7.95
/pk 12, $0.66/ea

Key Features

Glove Coating Coverage
Full
Length
9 1/2 in
Cuff Style
Elastic
Standards
ASTM D6978-05 (2019), EN 374-2, EN 374-5, EN 388, ISO 20743:2013
EN ISO 374-5 Microorganism Protection Type
Virus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-007/L
Zoro #
G309991013
UPC #
616314448911
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Length
9 1/2 in
Glove Length
9.5 in
Thickness
15 ga

Details

Item
Knit Gloves
Glove Coating Coverage
Full
Cuff Style
Elastic
Standards
ASTM D6978-05 (2019), EN 374-2, EN 374-5, EN 388, ISO 20743:2013
EN ISO 374-5 Microorganism Protection Type
Virus
Glove Lining Material
Nylon
Finger Coverage
Full Finger
EN 388 Rating
3111AX
Fabric Weight
15 gauge
Pairs per Package
72
Task and Chore Glove Style
Seamless Knit
Hand Protection Style
Glove
Sold As
Pair
EN 388 Impact Rated
Yes
Base Coating Coverage
Full
Glove Coating Finish
Flat
ANSI/ISEA Cut Level
Not Rated
Glove Construction
Seamless Knit
Glove Coating Color
Blue
Touchscreen Compatible
Yes
Knit Material
Nylon
Glove Coating Material
Nitrile
Glove Features
Antimicrobial
Includes Finger Fourchettes
No
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Cuff Color
Brown
Double-Dipped
No
Silicone-Free
No
Glove Insulation Material
None
Palm Type
Coated
Glove Hand Style
Left and Right
Latex-Free
No
Series
MaxiDex(TM)
Knit Material Color
Blue
Reversible
No
Insulated
No
Hem Style
Finished
Glove Liner Material
Nylon
Glove Materials
Nylon
Color
Blue

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Antimicrobial Protection, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.