Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Flat Full, Elastic, XS, 1 PR

  • Mfr # 19-007/XS

  • Zoro # G512530276


product price: $6.69
/pk 12, $0.56/ea
Sold in multiples of 6 for $40.14

Key Features

Glove Coating Coverage
Full
Cuff Style
Elastic
Standards
ASTM D6978-05 (2019), EN 374-2, EN 374-5, EN 388, ISO 20743:2013
EN 388 Rating
3111AX
Cuff Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-007/XS
Zoro #
G512530276
UPC #
616314448799
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
9.5 in
Thickness
15 ga
Size- Alpha
XS

Details

Item
Knit Gloves
Glove Coating Coverage
Full
Cuff Style
Elastic
Standards
ASTM D6978-05 (2019), EN 374-2, EN 374-5, EN 388, ISO 20743:2013
EN 388 Rating
3111AX
Cuff Color
Purple
Glove Coating Color
Blue
Palm Type
Coated
Reversible
No
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Cut Level
Not Rated
Fabric Weight
15 gauge
Knit Material
Nylon
Lint-Free
No
Silicone-Free
No
Base Coating Coverage
Full
Includes Finger Fourchettes
No
Knit Material Color
Blue
Finger Coverage
Full Finger
EN ISO 374-5 Microorganism Protection Type
Virus
Glove Lining Material
Nylon
Touchscreen Compatible
Yes
Latex-Free
No
Pairs per Package
72
Glove Coating Material
Nitrile
Sold As
Pair
EN 388 Impact Rated
Yes
Double-Dipped
No
Glove Features
Antimicrobial
Hand Protection Style
Glove
Glove Coating Finish
Flat
Insulated
No
Hem Style
Finished
Glove Insulation Material
None
Glove Hand Style
Left and Right
Series
MaxiDex(TM)
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
No
Color
Blue
Glove Materials
Nylon

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Antimicrobial Protection, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.