Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, S, 1 PR

  • Mfr # 120-4600/S

  • Zoro # G104176509


product price: $11.99
/pr
Sold in multiples of 12 for $143.88

Key Features

ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Color
Hi-Vis Orange
Cuff Style
Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-4600/S
Zoro #
G104176509
UPC #
616314069529
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Item
Knit Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Color
Hi-Vis Orange
Cuff Style
Slip-On

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.