Knit Gloves, S, 12 PK
Mfr # 40-730/S
Zoro # G3303030
product price: $12.85
/pk 12, $1.07/eaKey Features
Glove Size
S
Standards
TAA Compliant
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Coverage
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-730/S
Zoro #
G3303030
UPC #
616314001253
Country of Origin
Korea, Republic of
Dimensions
Glove Size
S
Details
Item
Knit Gloves
Standards
TAA Compliant
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Coverage
Uncoated
Glove Materials
Nylon
Cuff Style
Knit Wrist
Color
White
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.