Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Sleeve, Green, Universal, Kevlar

  • Mfr # 10-KA24CL

  • Zoro # G2820757


product price: $7.19
/ea

Key Features

Size
Universal
ANSI/ISEA Cut Level
A5
Color
Green
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-KA24CL
Zoro #
G2820757
UPC #
616314129520
Country of Origin
United States

Dimensions

Size
Universal
Sleeve Length
24 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A5
Color
Green
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Standards
TAA Compliant
Latex-Free
Latex-Free
ANSI/ISEA Cut Level - 2011
4
Sleeve Construction
Seamless Knit
Cuff Style
Shirred Slip-On
Silicone-Free
Contains Silicone
Sleeve Performance
Comfort Fit
Sleeve Liner Material
Cotton
Anti-Static
Anti-Static Not Included
ANSI/ISEA Cut Load
2210
Sleeve Style
Sleeve
Brand and Series
PIP Kut Gard(R)
Series
Kut Gard(R)
Sleeve Type
Knit Cuff
Sleeve Features
Cotton Liner
ANSI/ISEA Heat Level
3
Maximum Temperature
392 Degrees F
Cut-Resistant Material
Kevlar(R)

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level Not Rated, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 24 in, Thickness Not Applicable, Sleeve Liner Material Cotton, Sleeve Material Kevlar(R), Color Green, Size Universal, Series Kut Gard(R), Sleeve Features Cotton Liner, Standards TAA Compliant, ANSI/ISEA Heat Level 3, ANSI/ISEA Cut Load 2210, ANSI/ISEA Abrasion Level Not Tested, Anti-Static Anti-Static Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.