Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Sleeve, Yellow, Universal, Aramid

  • Mfr # MSKC-18

  • Zoro # G2737877


product price: $4.19
/ea

Key Features

Size
Universal
ANSI/ISEA Cut Level
A2
Color
Yellow
Sleeve Material
Aramid
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSKC-18
Zoro #
G2737877
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Sleeve Length
18 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A2
Color
Yellow
Sleeve Material
Aramid
ANSI/ISEA Abrasion Level
Not Tested
Standards
ASTM F2992-15
Brand and Series
PIP WorldWide Protective
Sleeve Construction
Seamless Knit
Series
WorldWide Protective
Sleeve Performance
General Purpose
Sleeve Liner Material
Aramid
ANSI/ISEA Puncture Level
0
Cuff Style
Shirred Slip-On
Latex-Free
Latex-Free
Anti-Static
Anti-Static Not Included
Sleeve Style
Sleeve
Silicone-Free
Silicone-Free
Sleeve Type
Knit Cuff
ANSI/ISEA Puncture Force
0 N
ANSI/ISEA Cut Load
1242
ANSI/ISEA Abrasion Cycles
550
ANSI/ISEA Heat Level
2
Maximum Temperature
284 Degrees F

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A2, ANSI/ISEA Needlestick Level Not Rated, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness Not Applicable, Sleeve Liner Material Aramid, Sleeve Material Aramid, Color Yellow, Size Universal, Series WorldWide Protective, Standards ASTM F2992-15, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load 1242, ANSI/ISEA Abrasion Cycles 550, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Puncture Level 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.