Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Kut-Gard Cut-Resistant Sleeve, 1-Ply, 18" 10-KSB18

Kut-Gard Cut-Resistant Sleeve, 1-Ply, 18" (Discontinued)

  • Mfr # 10-KSB18
  • Zoro # G0617773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-KSB18
Zoro #
G0617773
UPC #
616314003684
Country of Origin
United States

Details

Item
Kut-Gard Cut-Resistant Sleeve
ANSI/ISEA Cut Level
3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
Application
Glass Operations, Metal Stamping, Sheet Metal, Automotive, Food Applications, Electrical and Light Heat
Sleeve Style
Sleeve

Description

Kut-Gard Cut-Resistant Sleeve, ANSI/ISEA Cut Level 3, Sleeve Style Sleeve, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.