Zoro Homepage
This item is Discontinued.
Pip Kut-Gard Cut-Resistant Sleeve, 2-Ply, 12" 10-KS12TT

Kut-Gard Cut-Resistant Sleeve, 2-Ply, 12" (Discontinued)

  • Mfr # 10-KS12TT
  • Zoro # G0617685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-KS12TT
Zoro #
G0617685
UPC #
616314026799
Country of Origin
United States

Details

Item
Kut-Gard Cut-Resistant Sleeve w/Thumbhole
ANSI/ISEA Cut Level
3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
Application
Glass Operations, Metal Stamping, Sheet Metal, Automotive, Electrical and Light Heat
Sleeve Style
Sleeve

Description

Kut-Gard Cut-Resistant Sleeve w/Thumbhole, ANSI/ISEA Cut Level 3, Sleeve Style Sleeve, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.