Zoro Homepage

Kut-Gard Kevlar(R) Sleeves, Single Ply

  • Mfr # 10-KS14STO

  • Zoro # G803441151


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Sleeve Style
Sleeve
Sleeve Material
Kevlar(R)
Color
Yellow
Cut-Resistant Material
Kevlar(R)
ANSI/ISEA Cut Level
A3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-KS14STO
Zoro #
G803441151
UPC #
616314026805
Country of Origin
United States

Dimensions

Length
14"

Details

Sleeve Style
Sleeve
Sleeve Material
Kevlar(R)
Color
Yellow
Cut-Resistant Material
Kevlar(R)
ANSI/ISEA Cut Level
A3

Description

Kut-Gard Kevlar(R) Sleeves,Single Ply, Sleeve Style Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.