
Kut-Gard Kevlar(R) Sleeves, Two Ply
Mfr # 10-KS12TO
Zoro # G803441144
product price: $3.99
/eaSold in multiples of 2 for $7.98
Key Features
Sleeve Style
Sleeve
Length
12"
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-KS12TO
Zoro #
G803441144
UPC #
616314026782
Country of Origin
China
Dimensions
Length
12"
Details
Sleeve Style
Sleeve
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
Color
Yellow
ANSI/ISEA Cut Level
A3
Description
Kut-Gard Kevlar(R) Sleeves,Two Ply, Sleeve Style Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.