Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-KS18CL
Zoro #
G0617545
UPC #
616314015168
Country of Origin
Unknown
Dimensions
Size
Universal
Details
Item
Kut-Gard Kevlar(R) Sleeves,Two Ply
ANSI/ISEA Cut Level
A3
Color
Yellow
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Standards
ASTM F2992-15
Sleeve Style
Sleeve
Cuff Style
Shirred Slip-On
Sleeve Liner Material
Cotton
Latex-Free
No
Sleeve Construction
Seamless Knit
Anti-Static
No
Series
Kut Gard(R)
Sleeve Performance
Comfort Fit
Brand and Series
PIP Kut Gard(R)
Silicone-Free
No
Description
Kut-Gard Kevlar(R) Sleeves,Two Ply, Sleeve Style Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.