Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kut-Gard Knits Hotmill, 32 Oz

  • Mfr # 43-850L

  • Zoro # G9322457


product price: $15.29
/ea
Sold in multiples of 12 for $183.48

Key Features

Size
L
Standards
TAA Compliant
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Max. Temp.
392° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-850L
Zoro #
G9322457
UPC #
616314055942
Country of Origin
United States

Dimensions

Size
L

Details

Item
Kut-Gard Knits Hotmill,32 Oz
Standards
TAA Compliant
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Max. Temp.
392° F
Material
Kevlar, Preox
Color
Green
ANSI/ISEA Heat Level
3
Lining
Cotton Terry

Description

Kut-Gard Knits Hotmill,32 Oz, ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.