
Kut-Gard Knits Hotmill, 32 Oz, PK12
Mfr # 43-858L
Zoro # G9322518
product price: $14.69
/eaSold in multiples of 12 for $176.28
Key Features
Size
L
Standards
TAA Compliant
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Material
Kevlar, Preox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43-858L
Zoro #
G9322518
UPC #
616314055959
Country of Origin
United States
Dimensions
Size
L
Length
15"
Details
Item
Kut-Gard Knits Hotmill,32 Oz,PK12
Standards
TAA Compliant
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Material
Kevlar, Preox
Max. Temp.
392° F
Lining
Cotton Terry
Color
Green
Cuff Style
Knit Wrist
ANSI/ISEA Heat Level
3
Description
Kut-Gard Knits Hotmill,32 Oz., ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.