Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kut-Gard Steel Core Sleeves, Kut-Gard

  • Mfr # 25-612

  • Zoro # G3304178


product price: $17.99
/ea
Sold in multiples of 24 for $431.76

Key Features

Sleeve Style
Sleeve
Color
White
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-612
Zoro #
G3304178
UPC #
616314017766
Country of Origin
United States

Dimensions

Length
12"

Details

Item
Cut-Resistant Sleeves
Sleeve Style
Sleeve
Color
White

Description

Cut-Resistant Sleeves, Sleeve Style Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.