Ladies Cotton Jrsy Glv, Brn, Econ Wt., PK12
Mfr # 95-806C
Zoro # G303441545
product price: $8.29
/pk 12, $0.69/eaKey Features
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit Wrist
Color
Brown
Glove Materials
Polyester/Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95-806C
Zoro #
G303441545
UPC #
616314044557
Country of Origin
Ethiopia
Details
Item
Ladies Cotton Jersey Glove,Brn,Econ Wt.,PK12
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit Wrist
Color
Brown
Glove Materials
Polyester/Cotton
Description
Ladies Cotton Jersey Glove,Brn,Econ Wt.,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.