Latex Coated Glove, Canvas Liner and Crinkle Finish on Palm, Fingers&Knuckles, Rubberized Safety, 12PK
- Mfr # 55-3243
- Zoro # G024207802
product price:Â
$
48.99
/pk of 12, $4.08/ea
Key Features
Glove Size
MENS
Glove Materials
Canvas
Color
Natural
Application
Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Abrasive Parts and Materials Demolition Masonry and Tile Metal Fastening and Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55-3243
- Zoro #
- G024207802
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- MENS
Details
- Glove Materials
- Canvas
- Color
- Natural
- Application
- Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Abrasive Parts and Materials Demolition Masonry and Tile Metal Fastening and Assembly
Description
Economical cut and sewn cotton shell provides comfort and protection, Latex "Crinkle" coating superior grip in wet/dry conditions and offers abrasion resistance, Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance, Canvas lining makes the glove very comfortable, Wing thumb increases comfort in open-handed work, Elastic closure for added safety and comfort. Latex Coated Glove,Canvas Liner and Crinkle Finish on Palm,Fingers&Knuckles,Rubberized Safety Cuff
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.