Shop PIP
See all product information
Create Account
Latex Coated Glove with Jersey Liner and Crinkle Finish on Palm, Fingers&Knuckles, Knit Wrist, 12PK
Mfr # 55-3271
Zoro # G124210290
product price:Â
$
70.49
/pk 12, $5.87/ea
Key Features
Color
Natural
Glove Materials
Cotton
Application
Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Abrasive Parts and Materials Demolition Masonry and Tile Metal Fastening and Assembly
Glove Size
MENS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55-3271
- Zoro #
- G124210290
- UPC #
- 616314004629
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- MENS
Details
- Color
- Natural
- Glove Materials
- Cotton
- Application
- Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Abrasive Parts and Materials Demolition Masonry and Tile Metal Fastening and Assembly
Description
Economical cut and sewn cotton shell provides comfort and protection, Latex "Crinkle" coating superior grip in wet/dry conditions and offers abrasion resistance, Knit wrist helps prevent dirt and debris from entering the glove, Jersey lining is soft, warm, flexible, and stretchy, Wing thumb increases comfort in open-handed work, Elastic closure for added safety and comfort
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.