
Coated Gloves, Latex, Palm, 2 Abrasion Level, Black, XL 12 PK (Discontinued)
- Mfr # 39-C1375/XL
- Zoro # G9321711
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-C1375/XL
Zoro #
G9321711
UPC #
616314085963
Country of Origin
China
Dimensions
Glove Size
XL
Thickness
10
Size
XL
Details
Item
Coated Gloves
Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Resists
Abrasions, Snags, Punctures
Thumb Style
Wing
ANSI/ISEA Puncture Level
3
Application
Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening
Suggested Use Environment
Dry
Coating Coverage
Palm
Coating Material
Latex
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit
Glove Lining Material
Cotton/Polyester
Description
Maximum Safety,Black Polyester,PK12, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.