
Coated Gloves, Latex, Palm, 3 Abrasion Level, Blue/Gray, S 12 PK (Discontinued)
- Mfr # 39-C1600/S
- Zoro # G9321860
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-C1600/S
Zoro #
G9321860
UPC #
616314050466
Country of Origin
China
Dimensions
Glove Size
S
Thickness
10
Size
S
Details
Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Resists
Abrasions, Snags, Punctures
Suggested Use Environment
Dry
Application
Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening
ANSI/ISEA Puncture Level
2
Thumb Style
Wing
Coating Coverage
Palm
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit
Glove Lining Material
Cotton/Polyester
Description
Blue Latex With Microfinish,PK12, ANSI/ISEA Abrasion Level 3, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.