Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Latex, Palm, 3 Abrasion Level, Blue/Gray, XS 12 PK

  • Mfr # 39-C1600/XS

  • Zoro # G9321967


product price: $88.39
/pk 12, $7.37/ea
Free Shipping & Returns

Key Features

Glove Size
XS
Color
Blue/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-C1600/XS
Zoro #
G9321967
UPC #
616314050459
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
10
Size
XS

Details

Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Application
Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening
Resists
Abrasions, Snags, Punctures
Thumb Style
Wing
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Dry
Coating Coverage
Palm
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit
Glove Lining Material
Cotton/Polyester

Description

Blue Latex With Microfinish,PK12, ANSI/ISEA Abrasion Level 3, Standards EN388/ANSI/ISEA 105, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products