Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Latex, Smooth, Palm, 2 Abrasion Level, Beige, S (7) 12 PK

  • Mfr # 39-C122/S

  • Zoro # G9321641


product price: $17.99
/pk 12, $1.50/ea

Key Features

Color
Beige
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-C122/S
Zoro #
G9321641
UPC #
616314002984
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
7 ga
Glove Length
9.1 in
Size
S
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Beige
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
1
Application
Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening
Thumb Style
Wing
Resists
Abrasions, Snags, Punctures
Coating Coverage
Palm
Base Coating Material
Foam Nitrile
Glove Materials
Cotton/Polyester
Series
39-C122
Cuff Style
Knit
Brand and Series
PIP 39-C122
Glove Coating Color
Blue
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Anti-Static
No
Biodegradable
Non-Biodegradable
Latex-Free
No
Glove Liner Material
Cotton/Polyester
Glove Material Color
Beige
Glove Lining Material
Cotton/Polyester
Knit Material Color
Beige
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Minimum Temperature
Not Rated
Knit Material
Cotton
Coating Type
Dipped

Description

Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.