Zoro Homepage
This item is Discontinued.
Pip Coated Gloves, Latex, Palm, 2 Abrasion Level, Natural/Red, S 12 PK 39-C121/S

Coated Gloves, Latex, Palm, 2 Abrasion Level, Natural/Red, S 12 PK (Discontinued)

  • Mfr # 39-C121/S
  • Zoro # G9321553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-C121/S
Zoro #
G9321553
UPC #
616314022968
Country of Origin
China

Dimensions

Glove Size
S
Thickness
7 ga
Size
S

Details

Item
Coated Gloves
Color
Natural/Red
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Resists
Abrasions, Snags, Punctures
Application
Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening
Thumb Style
Wing
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
1
Coating Material
Latex
Coating Coverage
Palm
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit
Series
39-C121
Glove Lining Material
Cotton/Polyester

Description

Coated Seamless Knit,Economy Grade,PK12, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.