Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Coated Gloves, Latex, Micro-Surface, Palm, 2 Abrasion Level, Black/Yellow, M 1 PR

  • Mfr # 55-AG317/M

  • Zoro # G0626182


product price: $4.99
/pr
Sold in multiples of 12 for $59.88

Key Features

Color
Black/Yellow
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-AG317/M
Zoro #
G0626182
UPC #
616314054648
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga
Glove Length
9-1/2"
Size
M
Length
9-1/2"

Details

Item
Hi-Vis Coated Gloves
Color
Black/Yellow
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Glove Coating Finish
Micro-Surface
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
1
Application
Assembly, Construction, Inspection, Material Handling, Resfuse Handling, Landscaping, Gardening
ANSI/ISEA Cut Level
1
Resists
Abrasions, Snags, Punctures
Thumb Style
Wing
Suggested Use Environment
Dry
Coating Coverage
Palm
Coating Finish
Micro-Surface
Coating Material
Latex
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
ANSI/ISEA Cut Level - 2011
1
Cuff Style
Knit
Glove Lining Material
Polyester

Description

Coated Gloves, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.