Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather, 26.27 cm Length, Gold, 20

  • Mfr # 7001/20

  • Zoro # G305998900


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Material
Leather
Length
26.27 cm
Size
20
Color
Gold
Adjustable Locations
Cotton strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7001/20
Zoro #
G305998900
UPC #
662909003669
Country of Origin
India

Dimensions

Length
26.27 cm
Size
20

Details

Material
Leather
Color
Gold
Adjustable Locations
Cotton strap

Description

leather bib specially tanned for heat resistance. Black anodized snaps and rivets do not corrode and prevent flashback. Snaps are reinforced with additional piece of leather while rivets are placed in high stress areas ensuring long life of garment. Coordinates with sizes medium-xlarge leather cape sleeves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.