Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers, 2XL 1 PR

  • Mfr # 9916/2XL

  • Zoro # G300443474


product price: $33.69
/pr
Sold in multiples of 6 for $202.14

Key Features

Thumb Style
Wing
Color
Natural
Material
Top Grain Goatskin
Glove Liner Material
Kevlar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9916/2XL
Zoro #
G300443474
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
2XL

Details

Item
Leather Drivers
Thumb Style
Wing
Color
Natural
Material
Top Grain Goatskin
Glove Liner Material
Kevlar

Description

Leather Drivers, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.