Leather Drivers Gloves, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn Cut, Gray, M 12 PK

  • Mfr # 68-163HV/M

  • Zoro # G303441552


product price:  $68.99
/pk 12, $5.75/ea

Key Features

Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
68-163HV/M
Zoro #
G303441552
UPC #
616314116827
Country of Origin
India

Dimensions

Glove Size
M
Glove Length Style
Standard
Size- Numeric
8
Size- Alpha
M
Cuff Length
2 1/2 in
Glove Length
9 5/16 in

Details

Item
Leather Drivers Gloves
Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
High-Visibility Features
High-Visibility Fingertips
Cuff Style
Shirred Slip-On
Cuff Material
Leather
Includes Double Palm
No
Glove Construction
Cut and Sewn
EN 388 Rating
Not Tested
Glove Safety Features
High-Visibility Fingertips
Glove Materials
Cowhide
Leather Glove Liner Type
Unlined
Series
68-163HV
Pairs per Package
12
Biodegradable
Non-Biodegradable
Minimum Temperature
Not Rated
Reflective Backing
No
Anti-Static
No
Cuff Color
Beige
Glove Features
High-Visibility
Leather Coverage Style
Full Leather
ANSI/ISEA Abrasion Level
Not Rated
Hand Protection Style
Glove
Stitching Material
Nylon
Palm Color
White
Leather Glove Style
Drivers
Glove Back Color
White/Orange
Finger Coverage
Full Finger
Brand and Series
PIP(R) 68-163HV
Standards
Not Tested
Sold As
Pair
Insulated
No
Palm/Back Material
Cowhide
EN 388 Impact Rated
No
Oil-Resistant
No
Leather Color
Gray
Touchscreen Compatible
No
Palm Style
Single Layer

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 5/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.