Leather Drivers Gloves, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn Cut, Gray, S 12 PK
Mfr # 68-163HV/S
Zoro # G303441569
product price:Â $68.99
/pk 12, $5.75/eaKey Features
Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
68-163HV/S
Zoro #
G303441569
UPC #
616314116834
Country of Origin
India
Dimensions
Glove Size
S
Glove Length Style
Standard
Cuff Length
2 1/2 in
Size- Alpha
S
Size- Numeric
7
Glove Length
9 3/32 in
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 3/32 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.