Shop PIP

Leather Drivers Gloves, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn Cut, Gray, XL 12 PK

  • Mfr # 68-161SB/XL
  • Zoro # G403519519

product price: 
$
58.99
/pk of 12, $4.92/ea

Key Features

Color
Gray
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
68-161SB/XL
Zoro #
G403519519
UPC #
616314015519
Country of Origin
India
Item
Leather Drivers Gloves
Color
Gray
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Oil-Resistant
No
EN 388 Impact Rated
No
Minimum Temperature
Not Rated
Includes Double Palm
No
Cuff Material
Leather
Finger Coverage
Full Finger
Insulated
No
Leather Color
Gray
Palm Style
Single Layer
Sold As
Pair
Reflective Backing
No
Leather Glove Liner Type
Unlined
EN 388 Rating
Not Tested
Cuff Style
Shirred Slip-On
Pairs per Package
12
Palm Color
Gray
Stitching Material
Nylon
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Brand and Series
PIP(R) 68-161SB
Glove Hand Style
Left and Right
Standards
Not Tested
Leather Coverage Style
Full Leather
Glove Construction
Cut and Sewn
Biodegradable
Non-Biodegradable
ANSI/ISEA Abrasion Level
Not Rated
Leather Glove Style
Drivers
Glove Back Color
Gray
Palm/Back Material
Cowhide
Glove Materials
Cowhide
Anti-Static
No
Cuff Color
Beige
Series
68-161SB

Dimensions

Glove Size
XL
Size- Alpha
XL
Cuff Length
2 1/2 in
Size- Numeric
10
Glove Length Style
Standard
Glove Length
10 5/16 in

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 5/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.