Shop PIP

Leather Drivers Gloves, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn Cut, Gray, XS 12 PK

  • Mfr # 68-163/XS
  • Zoro # G9325342

product price: 
$
76.19
/pk of 12, $6.35/ea

Key Features

Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
68-163/XS
Zoro #
G9325342
UPC #
616314057472
Country of Origin
India
Item
Leather Drivers Gloves
Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Standards
Not Tested
Sold As
Pair
Insulated
No
Stitching Material
Nylon
Series
68-163
Cuff Style
Shirred Slip-On
Touchscreen Compatible
No
Leather Glove Liner Type
Unlined
Brand and Series
PIP(R) 68-163
Leather Glove Style
Drivers
Biodegradable
Non-Biodegradable
Glove Materials
Cowhide
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Rated
Anti-Static
No
Glove Back Color
Gray
Leather Color
Gray
Palm Color
Gray
EN 388 Rating
Not Tested
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
EN 388 Impact Rated
No
Finger Coverage
Full Finger
Pairs per Package
12
Cuff Color
Beige
Minimum Temperature
Not Rated
Palm/Back Material
Cowhide
Includes Double Palm
No
Palm Style
Single Layer
Reflective Backing
No
Leather Coverage Style
Full Leather
Hand Protection Style
Glove
Cuff Material
Leather
Glove Construction
Cut and Sewn

Dimensions

Glove Size
XS
Cuff Length
2 1/2 in
Glove Length Style
Standard
Glove Length
8 11/16 in
Size- Alpha
XS
Size- Numeric
6

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 8 11/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.